LAMP TRLR 2IN X 6IN LED 18D AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP TRLR 2IN X 6IN LED 18D AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED2X6SA
  • Mfr. Model # TLED2X6SA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Hump Surface Mount LED - Amber
  • Depth 2"
  • Colour Amber
  • Length 2"
  • Material Polycarbonate
  • Width 5-15/16"
  • Lamp Type LED
  • Shape Rectangle
  • Volt Bulb 12
  • Number of Bulbs 18
  • Mounting Type Surface
  • Current Rating 64 mA
  • Lamp Life 3 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list