Skip Content
LAMP TRAP 4X6 12V 50W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TRAP 4X6 12V 50W

STEWART WARNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STW71915-11
  • Mfr. Model # 71915-11
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.0 lbs

Product Details

SW Instruments complete lamp assembly. Trap.

Technical Specs

  • Lamp Type Incandescent
  • Width 6-7/8"
  • Length 4-1/2"
  • Shape Rectangle
  • Volt Bulb 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list