LAMP TRACTOR RUBB 24V 4-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP TRACTOR RUBB 24V 4-1/2IN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64921
  • Mfr. Model # 64921
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.62 lbs

Product Details

Par 36, 4-1/2 inches rubber, tractor and utility lamp, shock absorbing, weather proof body, swivel mount, 24 volt.

Technical Specs

  • Depth 2-3/4"
  • Item 24 Volt
  • Length 5-7/8"
  • Material Rubber
  • Type Par 36, Sealed Beam, Trapezoid Pattern
  • Lamp Type Incandescent
  • Mounting Type Swivel
  • Volt Bulb 24
  • Shape Round
  • Termination Type Hardwired
  • Diameter 5"
  • Colour Black
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list