Skip Content
LAMP TRACTOR 4 1/2IN 12V RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TRACTOR 4 1/2IN 12V RUBBER

FEDERAL SIGNAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGT325039
  • Mfr. Model # 325039
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Application Exterior
  • Base Material Steel
  • Item Work Lamp
  • Height 5"
  • Lamp Type Halogen
  • Housing Material Steel
  • Lens Colour Clear
  • Mounting Permanent Mount
  • Voltage 12VDC
  • Current Drawn 4.3A
  • Diameter 3"
  • Sub-Category Work Light

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List