Skip Content
LAMP TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP TESTER

AMPROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETLT10
  • Mfr. Model # LT-10
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 1156
  • Shipping Weight 0.89 lbs

Product Details

Lamp tester. Tests fluorescent lights. Built-in Voltect (TM) non-contact voltage detection. Simple one-handed, single button operation. 48" removable, retractable antenna. Lamp an filament test to check flurorescent light bulbs.

Technical Specs

  • Includes User's Manual, Carrying Case, 9 V Alkaline Battery, 48" Antenna, Adapter Plate
  • Item Lamp Tester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list