Skip Content
LAMP TELEPHONE 12760 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP TELEPHONE 12760

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELTEL12PSB
  • Mfr. Model # TEL12PSB
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T2
  • Trade Number 12PSB
  • Item Miniature Incandescent Bulb
  • Watts 2.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 12.0
  • Average Bulb Life 12,000 hr.
  • Bulb Amps 170 mA
  • Max. Overall Bulb Length 1-1/8"
  • Bulb Type Miniature
  • Bulb Base Type Tel. Slide No. 5
  • Bulb Primary Application Telephone
  • Lumens 187
  • Light Bulb Dia. 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list