Skip Content
LAMP TELEPHONE 12080 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TELEPHONE 12080

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELTEL120PSB
  • Mfr. Model # TEL120PSB
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.01 lbs

Product Details

Miniature indicator lamp. Slide #5 base. T-2-1/2 bulb. Voltage 120. Design watts/amps 0.25 A. Rated average life 7,500 hours. Maximum overall length 1.11 inches.

Technical Specs

  • Item Indicator
  • Average Bulb Life 7,500 hr.
  • Voltage 120.0
  • Bulb Amps 0.25 mA
  • Max. Overall Bulb Length 1-1/8"
  • Bulb Type Miniature
  • Trade Number 120PSB
  • Watts 3.0
  • Bulb Shape T2
  • Bulb Primary Application Telephone
  • Bulb Base Type Tel. Slide No. 5
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list