Skip Content
LAMP TELEPHONE 12071 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP TELEPHONE 12071

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELTEL24PSB
  • Mfr. Model # TEL24PSB
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.04 lbs

Product Details

Miniature indicator lamp. Slide #5 base. T-2 bulb. Voltage 24. Design watts/amps 0.73 A. Rated average life 5,000 hours. Maximum overall length 1.11 inches.

Technical Specs

  • Average Bulb Life 5,000 hr.
  • Item Indicator
  • Bulb Amps 0.73 mA
  • Voltage 24.0
  • Max. Overall Bulb Length 1-1/8"
  • Bulb Type Miniature
  • Bulb Shape T2
  • Trade Number 24PSB
  • Watts 2.0
  • Bulb Primary Application Telephone
  • Bulb Base Type Tel. Slide No. 5
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Bulb Dia. 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list