Skip Content
Discontinued with Replacement
LAMP TASK 100W ARM EXT TYP WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP TASK 100W ARM EXT TYP WHITE

DAINOLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DNLDUN10A-WHITE
  • Mfr. Model # DUN10A-WHITE
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.7 lbs
Suggested Replacement Product
FLUORESCENT TASK LIGHTS

Price: NA

Product Details

Professional incandescent lamp. Features a dual lamp shade, and A-mounting bracket. Provides warm color illumination. Vented shade is cool to the touch. 114 cm length, 45 inch extension. Lamp incandescent: 100 watt max., not included.

Technical Specs

  • Colour White
  • Type Professional Incandescent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list