LAMP TAIL 440 LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP TAIL 440 LH

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52312
  • Mfr. Model # 52312
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Red
  • Depth 3"
  • Item Utility Trailer Light
  • Length 5"
  • Material Duramold(TM)/Acrylic
  • Type Left Hand
  • Width 4-1/2"
  • Shape Square
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Post 1/4"-20 x 1"
  • Used For Replacement
  • Number of Bulbs 1
  • Base Mounting Centers 2"
  • Current Rating 0.59 A-2.1 A
  • Termination Type Hardwired
  • Includes LH Lamp, License Plate Bracket
  • Housing Material Acrylic/ABS/Polypropylene
  • Lens Colour Red
  • Sub-Category RV, Marine, and Utility Trailer Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list