Skip Content
LAMP T6 (T20MM) CANDELABRA SCREW B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP T6 (T20MM) CANDELABRA SCREW B

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC39P450
  • Mfr. Model # 39P450
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T6
  • Trade Number LM20120CS
  • Voltage 120.0
  • Watts 0.72
  • Bulb Amps 30 mA
  • Bulb Type Linear/Circline/U-Bend

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list