LAMP T6 (T10MM) MINIATURE SCREW(E1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP T6 (T10MM) MINIATURE SCREW(E1

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC26CU09
  • Mfr. Model # 26CU09
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Voltage 24.0
  • Bulb Shape T3-1/4
  • Watts 0.72
  • Bulb Amps 30 mA
  • Trade Number LM1024MS
  • Bulb Type Miniature
  • Item Miniature LED Lamp
  • Bulb Primary Application General Purpose
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Max. Overall Bulb Length 1-3/64"
  • Lumens 4
  • Light Color Green
  • For Enclosed Fixtures No
  • Average Bulb Life 25,000 hr.
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list