Skip Content
LAMP T6 SC BAYONET 12V .42A 4.0CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T6 SC BAYONET 12V .42A 4.0CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMX3
  • Mfr. Model # 2FMX3
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T6
  • Item Miniature Incandescent Bulb
  • Voltage 12.0
  • Trade Number 5007
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 5.0
  • Light Color Clear
  • Average Bulb Life 200 hr.
  • Bulb Amps 420 mA
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Bulb Primary Application General Purpose
  • Lumens 50
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List