Skip Content
LAMP T6 48V 10W BA15D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP T6 48V 10W BA15D

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC4VCX4
  • Mfr. Model # 4VCX4
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T6
  • Trade Number C247-1
  • Watts 10.0
  • Item Miniature Incandescent Bulb
  • Bulb Type Miniature
  • Bulb Primary Application Beacons
  • Max. Overall Bulb Length 1-45/64"
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Voltage 48
  • Lumens 55
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • For Enclosed Fixtures No
  • Average Bulb Life 1,000 hr.
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List