Skip Content
LAMP T6 1/2 WEDGE 12V 21/5W PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T6 1/2 WEDGE 12V 21/5W PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMX7
  • Mfr. Model # 2FMX7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3024
  • Shipping Weight 0.19 lbs

Technical Specs

  • Bulb Shape T6-1/2
  • Voltage 12.0
  • Trade Number 7443
  • Item Miniature Incandescent Bulb
  • Watts 21.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 500/1,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Amps 1,850/440 mA
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W3x16d)
  • Lumens 440
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 51/64"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list