Skip Content
LAMP T5 WEDGE 4V .9A 3.5CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T5 WEDGE 4V .9A 3.5CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMH5
  • Mfr. Model # 2FMH5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Trade Number 914
  • Voltage 4.0
  • Watts 3.6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/2"
  • Average Bulb Life 50 hr.
  • Bulb Amps 900 mA
  • Light Color Clear
  • Bulb Type Miniature
  • Bulb Primary Application Emergency
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 44
  • Light Bulb Dia. 5/8"
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List