Skip Content
LAMP T5 WEDGE 13.5V .54A NATURAL A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP T5 WEDGE 13.5V .54A NATURAL A

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLP9
  • Mfr. Model # 2FLP9
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Watts 7.0
  • Trade Number 916NA
  • Voltage 13.5
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 540 mA
  • Light Color Amber
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 1-1/2"
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Primary Application General Purpose
  • Lumens 25
  • Light Bulb Dia. 5/8"
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list