Skip Content
LAMP T5 WEDGE 13.5V .54A 2CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T5 WEDGE 13.5V .54A 2CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLU5
  • Mfr. Model # 2FLU5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T5
  • Trade Number 916
  • Item Miniature Incandescent Bulb
  • Voltage 13.5
  • Watts 7.3
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Max. Overall Bulb Length 1-1/2"
  • Average Bulb Life 10,000 hr.
  • Bulb Amps 540 mA
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 25
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 43/64"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list