Skip Content
LAMP T5 WEDGE 12.8V .9A 12.5CP PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T5 WEDGE 12.8V .9A 12.5CP PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLV2
  • Mfr. Model # 2FLV2
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T5
  • Item Miniature Incandescent Bulb
  • Voltage 12.8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 11.7
  • Trade Number 923
  • Light Color Clear
  • Bulb Amps 910 mA
  • Max. Overall Bulb Length 1-1/2"
  • Average Bulb Life 500 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 157
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 43/64"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list