!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 918, 12.8V AC

INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 918, 12.8V AC

LUMAPRO

INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 918, 12.8V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 918, 12.8V AC

INCANDESCENT BULB, GLASS WEDGE (W2.1X9.5D), (T) TUBULAR, T5, 918, 12.8V AC

LUMAPRO

Clearance Price :
$5.09 / PACKAGE of 10

Your Price : $6.79 / PACKAGE of 10

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CEC2FMC7
  • Mfr. Model # 2FMC7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

10 mini bulbs / PK

Technical Specs

  • Item Miniature Incandescent Bulb
  • Overall Bulb Shape T
  • Bulb Shape T5
  • Bulb Finish Clear
  • Light Technology Incandescent
  • Trade Number 918
  • Watts 7.168 W
  • Bulb Type Miniature
  • For Enclosed Fixtures No
  • Light Colour Clear
  • Overall Length 1 1/2 in
  • Amps 560 mA
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Housing Glass
  • Overall Bulb Base Type Glass Wedge
  • Lumens 82 lm
  • Wattage Equivalency 7.168 W INC
  • Voltage 12.8V AC
  • Bulb Primary Application General Purpose
  • Rated Life 500 hr
  • Three-Way No
  • Indoor/Outdoor Usage Indoor
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Dia. 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list