Skip Content
LAMP T4 12V 3.33A 40W P22D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T4 12V 3.33A 40W P22D

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMY9
  • Mfr. Model # 2FMY9
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3024
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T4
  • Item Miniature Incandescent Bulb
  • Voltage 12.8
  • Trade Number 9140
  • Watts 40.0
  • Max. Overall Bulb Length 2-3/16"
  • Average Bulb Life 700 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Right Angle Prefocus (HB3)
  • Lumens 603
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list