Skip Content
LAMP T3 RIG LOP 13.5V .74A 6CP PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 RIG LOP 13.5V .74A 6CP PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLT1
  • Mfr. Model # 2FLT1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T3
  • Item Miniature Incandescent Bulb
  • Trade Number 562
  • Voltage 13.5
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 10.0
  • Average Bulb Life 2,000 hr.
  • Bulb Amps 74 mA
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Bulb Base Type Rigid Loop
  • Bulb Primary Application General Purpose
  • Lumens 75
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 3/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list