Skip Content
LAMP T3 1/4 WEDGE 28V .2A 3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 1/4 WEDGE 28V .2A 3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMU5
  • Mfr. Model # 2FMU5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Trade Number 655
  • Item Miniature Incandescent Bulb
  • Watts 5.6
  • Voltage 28.0
  • Average Bulb Life 7,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Amps 20 mA
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Primary Application Indicator
  • Lumens 38
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List