Skip Content
LAMP T3 1/4 WEDGE 28V .06A .62CP P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 1/4 WEDGE 28V .06A .62CP P

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMN7
  • Mfr. Model # 2FMN7
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.04 lbs

Technical Specs

  • Trade Number 656
  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Watts 1.6
  • Voltage 28.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 60 mA
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 8
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list