Skip Content
LAMP T3 1/4 WEDGE 14V .27A 2CP LON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 1/4 WEDGE 14V .27A 2CP LON

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC12A786
  • Mfr. Model # 12A786
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.04 lbs

Technical Specs

  • Trade Number 194LL
  • Item Miniature Incandescent Bulb
  • Watts 3.8
  • Voltage 14.0
  • Average Bulb Life 5,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Shape T3-1/4
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Primary Application Indicator
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list