Skip Content
LAMP T3 1/4 WEDGE 13V .33A 3CP PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 1/4 WEDGE 13V .33A 3CP PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMT2
  • Mfr. Model # 2FMT2
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Trade Number 192
  • Voltage 13.0
  • Watts 4.3
  • Max. Overall Bulb Length 1-1/16"
  • Bulb Amps 330 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Glass Wedge (W2.1x9.5d)
  • Lumens 38
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list