Skip Content
LAMP T3 1/4 M BAY 10.0V .13A .8CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 1/4 M BAY 10.0V .13A .8CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMG5
  • Mfr. Model # 2FMG5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3022
  • Shipping Weight 0.027 lbs

Technical Specs

  • Bulb Shape T3-1/4
  • Item Miniature Incandescent Bulb
  • Watts 1.3
  • Trade Number 1408
  • Voltage 10.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 130 mA
  • Average Bulb Life 250 hr.
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application Automotive
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 10
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 7/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list