Skip Content
LAMP T3-1/4 6V 1.58W M BAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3-1/4 6V 1.58W M BAY

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC4VDX9
  • Mfr. Model # 4VDX9
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 6VMB-1
  • Voltage 6.0
  • Watts 1.6
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 20,000 hr.
  • Bulb Type Miniature
  • Bulb Shape T3-1/4
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 4
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Amps 260 mA
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List