Skip Content
LAMP T3-1/4 12V 2-3W MINI BAY BA9S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3-1/4 12V 2-3W MINI BAY BA9S

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC4VDY1
  • Mfr. Model # 4VDY1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 12VMB-1
  • Voltage 12.0
  • Watts 2.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 12,000 hr.
  • Bulb Type Miniature
  • Bulb Shape T3-1/4
  • Bulb Primary Application Indicator
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 10
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list