Skip Content
LAMP T3 1/4 10MM X 39MM FESTOON LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T3 1/4 10MM X 39MM FESTOON LE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC3FRK1
  • Mfr. Model # 3FRK1
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 1144
  • Shipping Weight 0.02 lbs

Technical Specs

  • Bulb Shape T3-3/4
  • Trade Number L10X39
  • Voltage 12.0
  • Watts 0.24
  • Bulb Amps 18 - 20 mA
  • Bulb Type Miniature
  • Item Miniature LED Bulb
  • Bulb Primary Application General Purpose
  • Bulb Base Type Festoon
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Red
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 50,000 hr.
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 13/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No
  • Light Appearance No Rated Color Temp, Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list