Skip Content
LAMP T2 6V .14A SLIDE #5 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T2 6V .14A SLIDE #5 10 PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKT6
  • Mfr. Model # 2EKT6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T2
  • Item Miniature Incandescent Bulb
  • Voltage 6.0
  • Trade Number 6PSB
  • Average Bulb Life 5,000 hr.
  • Watts 0.8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-1/8"
  • Light Color Clear
  • Bulb Type Miniature
  • Bulb Base Type Tel. Slide No. 5
  • Bulb Primary Application Telephone
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1/4"
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list