Skip Content
LAMP T2 48V .035A TELE SLIDE #2 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T2 48V .035A TELE SLIDE #2 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKU4
  • Mfr. Model # 2EKU4
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T2
  • Item Miniature Incandescent Bulb
  • Trade Number 48C2
  • Watts 2.0
  • Voltage 48.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 5,000 hr.
  • Bulb Amps 30 mA
  • Max. Overall Bulb Length 1-11/16"
  • Bulb Type Miniature
  • Bulb Base Type Tel. Slide No. 2
  • Bulb Primary Application Telephone
  • Lumens 5
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/16"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list