Skip Content
LAMP T2 28V .04A SLIDE #5 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T2 28V .04A SLIDE #5 10 PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2EKU3
  • Mfr. Model # 2EKU3
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T2
  • Trade Number 28PSB
  • Item Miniature Incandescent Bulb
  • Voltage 28.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 5,000 hr.
  • Bulb Amps 40 mA
  • Watts 1.0
  • Max. Overall Bulb Length 1-1/8"
  • Bulb Type Miniature
  • Bulb Primary Application Telephone
  • Bulb Base Type Tel. Slide No. 5
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 5/8"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List