Skip Content
LAMP T2 24V .035A SLIDE #2 PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T2 24V .035A SLIDE #2 PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMZ8
  • Mfr. Model # 2FMZ8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T2
  • Trade Number 24X
  • Item Miniature Incandescent Bulb
  • Watts 1.0
  • Voltage 24.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Average Bulb Life 8,000 hr.
  • Bulb Amps 35 mA
  • Max. Overall Bulb Length 1-11/16"
  • Bulb Type Miniature
  • Bulb Primary Application Telephone
  • Bulb Base Type Tel. Slide No. 2
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 5/16"
  • Bulb Housing Glass
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list