Skip Content
LAMP T2-1/2, 24V, 0.07A, BA9S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T2-1/2, 24V, 0.07A, BA9S

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC3HGE5
  • Mfr. Model # 3HGE5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T2-1/2
  • Trade Number 24MB
  • Voltage 24.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 1.7
  • Average Bulb Life 10,000 hr.
  • Bulb Amps 73 mA
  • Max. Overall Bulb Length 1-3/16"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Lumens 6
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 21/64"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list