Skip Content
LAMP T1 3/4 WEDGE 28V .065A .65CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T1 3/4 WEDGE 28V .065A .65CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMR5
  • Mfr. Model # 2FMR5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3020
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T1-3/4
  • Voltage 28.0
  • Trade Number 17
  • Watts 2.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 65 mA
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 13/16"
  • Bulb Type Miniature
  • Bulb Base Type Glass Wedge (W2.1x4.9d)
  • Bulb Primary Application Indicator
  • Lumens 8
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list