Skip Content
LAMP T1 3/4 MID SCREW 28V .04A .34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T1 3/4 MID SCREW 28V .04A .34

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMT8
  • Mfr. Model # 2FMT8
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T1-3/4
  • Trade Number 335
  • Voltage 28.0
  • Watts 1.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 4,000 hr.
  • Bulb Amps 40 mA
  • Max. Overall Bulb Length 3/4"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Midget Screw (E5)
  • Lumens 4
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list