Skip Content
LAMP T1 3/4 MID SCR 14V .08A .5CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T1 3/4 MID SCR 14V .08A .5CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMU2
  • Mfr. Model # 2FMU2
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Trade Number 373
  • Bulb Shape T1-3/4
  • Voltage 14.0
  • Watts 1.0
  • Bulb Amps 80 mA
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 3/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Midget Screw (E5)
  • Lumens 14
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list