Skip Content
LAMP T1 3/4 MID GRV 14V .08A .3CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T1 3/4 MID GRV 14V .08A .3CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FME5
  • Mfr. Model # 2FME5
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3021
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T1-3/4
  • Item Miniature Incandescent Bulb
  • Voltage 14.0
  • Trade Number 386
  • Watts 1.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 15,000 hr.
  • Bulb Amps 80 mA
  • Max. Overall Bulb Length 5/8"
  • Bulb Type Miniature
  • Bulb Primary Application Indicator
  • Bulb Base Type Midget Grooved (S4S/8)
  • Lumens 4
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list