Skip Content
LAMP T1 3/4 M SCREW 2.5V .2A .2CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP T1 3/4 M SCREW 2.5V .2A .2CP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMZ6
  • Mfr. Model # 2FMZ6
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Miniature Incandescent Bulb
  • Bulb Shape T1-3/4
  • Trade Number 1767
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 2.5
  • Watts 0.5
  • Average Bulb Life 500 hr.
  • Light Color Clear
  • Bulb Amps 20 mA
  • Max. Overall Bulb Length 5/8"
  • Bulb Type Miniature
  • Bulb Base Type Midget Screw (E5)
  • Bulb Primary Application Toy
  • Lumens 3
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1/4"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list