Skip Content
LAMP SURVEILLANCE CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP SURVEILLANCE CHROME

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO64111
  • Mfr. Model # 64111
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3082
  • Shipping Weight 1.37 lbs

Product Details

Thin-line style fits tight spaces to minimize knockoff hazard. Easy 2-screw sealed beam replacement, bright chrome housing.

Technical Specs

  • Colour Black
  • Depth 3-3/8"
  • Length 6"
  • Item 12 Volt, 35 Watt, 5-1/4" x 6"
  • Material Steel
  • Type Flood
  • Fits Tight Spaces To Minimize Bumps and Knock-Off Hazards
  • Shape Round
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Termination Type Hardwired
  • Current Rating 2.7 A
  • Diameter 5-1/4"
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list