LAMP STT YEL OVAL LED W/CLR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STT YEL OVAL LED W/CLR LENS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG6013
  • Mfr. Model # G6013
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.36 lbs

Product Details

Female pin terminations accept all popular plug-in connectors. Fits same connections as female incandescent lamps. Lower amp draw of LEDs allows for use of more lamps without draining vehicle power. LEDs provide greater stopping distance for trailing vehi

Technical Specs

  • Depth 1-3/16"
  • Colour Yellow/Clear
  • Item Hi Count(R) Oval Lamp
  • Length 6 1/2"
  • Material Polycarbonate
  • Width 2 1/8"
  • Type 56 Diode
  • Lamp Type LED
  • Shape Oval
  • Volt Bulb 12
  • Termination Type Pigtail
  • Current Rating 0.05 - 0.43 A
  • Number of Bulbs 56
  • Sub-Category Stop-Turn-Tail Lamps
  • Fits 67090,66815,66841,67002,66842,67013,66830,67006,66813,66844,66823,66816,66845,67006

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list