Skip Content
LAMP STT LED RECTANGULAR RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STT LED RECTANGULAR RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GROG4502
  • Mfr. Model # G4502
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3072
  • Shipping Weight 0.49 lbs

Technical Specs

  • Depth 1-13/16"
  • Colour Red
  • Length 5-9/32"
  • Item Stop-Turn-Tail Lamp
  • Material Polycarbonate
  • Width 3-13/32"
  • Fits 67, 000, 67, 090, 66, 825, 66, 812, 67, 010, 67, 011
  • Lamp Type LED
  • Mounting Type Vertical or Horizontal
  • Volt Bulb 12
  • Shape Rectangle
  • Termination Type Pigtail
  • Number of Bulbs 15
  • Current Rating 0.07-0.05 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list