Skip Content
LAMP STROBE OVAL LED RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP STROBE OVAL LED RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77362
  • Mfr. Model # 77362
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.49 lbs

Product Details

Supernova oval, U.S.60 series LED strobe lights, requires only a 12 volt DC connection for power, dual or quad flash strobe, red.

Technical Specs

  • Base Material Polycarbonate
  • Length 6-1/2"
  • Item Strobe Light
  • Height 1-3/8"
  • Colour Red
  • Width 2-1/4"
  • Flash Type Double or Quad
  • Lamp Type LED
  • Flashes per Minute 80 Double or 65 Quad
  • Housing Material Polycarbonate
  • Voltage 12 VDC
  • Watts 3
  • Mounting Standard Oval Mounting Grommet
  • Standards SAE J845 Class II
  • Lens Material Acrylic
  • Light Output Not Rated
  • Current Drawn 0.25A
  • Lens Design Oval
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list