LAMP STROBE MED PRO QUAD CLASS III close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STROBE MED PRO QUAD CLASS III

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77711
  • Mfr. Model # 77711
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Base Material Polycarbonate
  • Colour Clear
  • Height 6"
  • Item Strobe
  • Length 6-1/2"
  • Flashes per Minute 60
  • Mounting Permanent
  • Voltage 12 - 24
  • Standards SAE J1318
  • Lens Material Polycarbonate
  • Current Drawn 2.9 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list