LAMP STROBE LED SUPERNOVA 4IN RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STROBE LED SUPERNOVA 4IN RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO77352
  • Mfr. Model # 77352
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3102
  • Shipping Weight 0.43 lbs

Product Details

Supernova 4 inches, U.S. 40 series LED strobe lights, requires only a 12 volt DC connector for power, rating 12.8 v - .25 amp, dual or quad flash strobe, red.

Technical Specs

  • Base Material Polycarbonate
  • Width 3/4"
  • Colour Red
  • Item Red, 4" LED Strobe Lamp
  • Height 3/4"
  • Flash Type Double or Quad
  • Flashes per Minute 80 Double or 65 Quad
  • Housing Material Polycarbonate
  • Lamp Type LED
  • Voltage 12 VDC
  • Mounting 4" Mounting Grommet
  • Standards SAE J845 Class II
  • Watts 3
  • Lens Material Acrylic
  • Light Output Not Rated
  • Diameter 4-5/16"
  • Lens Design Round
  • Current Drawn 0.25 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list