Skip Content
LAMP STROBE LED 5X5IN BLUE 12/80V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP STROBE LED 5X5IN BLUE 12/80V

JW SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0645731
  • Mfr. Model # 0645731
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Includes Lamp
  • Height 5.1"
  • Colour Blue
  • Flash Type 5 Patterns Available
  • Housing Material Aluminum
  • Lamp Type LED
  • Voltage 12 - 80
  • Lens Material Acrylic
  • Lens Design Smooth Outer Lens
  • Current Drawn 1.0 A @ 12 V
  • Diameter 5.1"
  • Green Certification or Other Recognition

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list