LAMP STOP-TAIL-TURN ECONOMY OV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STOP-TAIL-TURN ECONOMY OV

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO52182
  • Mfr. Model # 52182
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3074
  • Shipping Weight 0.29 lbs

Product Details

Sealed oval, stop-tail-turn lamp, torsion mount III(R) gel mount bulb cradle design, female receptacle, lamp only, red.

Technical Specs

  • Colour Red
  • Depth 1-1/2"
  • Material Polycarbonate
  • Item Lamp Only, Red
  • Length 6-1/4"
  • Type Economy Series
  • Width 2-1/4"
  • Shape Oval
  • Lamp Type Incandescent
  • Used For Replacement
  • Volt Bulb 12
  • Termination Type Female Pin
  • Current Rating 2.1 A
  • Housing Material Polycarbonate
  • Mounting Type Torsion Mount(R), Gel-Mount(R)
  • Lens Colour Red
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list