LAMP STOP/TAIL RECESSED STEEL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STOP/TAIL RECESSED STEEL BLACK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO50232
  • Mfr. Model # 50232
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3073
  • Shipping Weight 0.42 lbs

Product Details

Steel housing stop/tail/turn lamp with a rugged stainless steel construction. Easy snap-on lens. Black finish.

Technical Specs

  • Colour Red
  • Depth 1-7/8"
  • Shape Round
  • Diameter 5-1/2"
  • Termination Type Hardwired
  • Item Stop-Turn-Tail Lamp
  • Material Steel/Acrylic
  • Type Economy
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps
  • Current Rating 0.59 - 2.1A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list