LAMP STAGE FFT-Q1000T3/1CL 12 33280 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP STAGE FFT-Q1000T3/1CL 12 33280

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFFT-Q1000T31CL
  • Mfr. Model # FFT-Q1000T31CL
  • UNSPSC # 39101609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Bulb Shape T3
  • Item Halogen Heat Lamp
  • ANSI Code FFT
  • Bulb Designation FFT-Q1000T3/1CL
  • Voltage 120
  • Watts 1,000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 400 hr.
  • Bulb Color Temp. 3,200 K
  • Max. Overall Bulb Length 6-9/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 26,400
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Light Bulb Dia. 3/8"
  • Bulb Base Type Recessed Single Contact (R7s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list